- The Dial® Liquid Hand Soap Dispenser
features
- 5.12" W x 9.98" D x 12.34" H
- Both screw-mount and an adhesive-back mount option are included
- Push-type
- ADA compliant
- Dispenser holds 1 L refills DIA84019, DIA00629, and DIA84050 (sold separately)
- Acrylic construction
| Manufacturer Name | Dial Professional |
| Weight | 1.38 LB |
| EAN or UPC | 23400039227 |

