Janitorial
DISCONTINUED UNS5910-9 - USE 112057585
24/CA C-BA RED/WHI TRIGGER SPRAYER
Item #101661533
- 9-1/2" Standard Trigger Sprayer
features
- Durable sprayers handle a wide variety of chemicals
- Fits 32 oz bottles
| Use With | 32 oz Bottle |
| Type | General Purpose |
| Material | Plastic |
| Length | 9 1/2 in |
| Manufacturer Name | Unisan |
| Weight | 0.083 LB |
