Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Drano® Max Gel Clog Remover

DRK CB001190

Drano® Max Gel Clog Remover
Item #101588464
  • Drano® Max Gel Clog Remover
  • 6 Bottles per Case
  • 64-oz. Bottle
Drano® Max Gel Clog Remover
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Drano® Max Gel Clog Remover
  • 6 Bottles per Case
  • 64-oz. Bottle

features

  • Thick gel formula clings to clogs longer to clear clogs better
  • Dissolves hair, soap scum, and other clogs
  • Heavier-than-water formula pours straight through standing water and works quickly to restore drains
  • Safe for pipes, septic systems, and garbage disposals
Manufacturer Name S.C. JOHNSON
Container Type Bottle
Container Size 64 oz
Weight 32.25 LB
EAN or UPC 19800001193
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison