Skip to content Skip to navigation menu
JanitorialDVO91351EA

DVO91351EA

O’CEDAR MAXI-ANGLER® BROOM O’CEDAR MAXI-ANGLER® BROOM
Item #101663714
  • O’Cedar Maxi-Angler® Broom
JanitorialDVO91351EA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • O’Cedar Maxi-Angler® Broom

features

  • Big 13" sweeping surface with angled cut for sweeping in hard-to-get corners or under furniture
  • Washable, natural color polystyrene flagged-tip bristles are unaffected by water, alkalines, acids, grease, or oil and won’t wear down, break, or fall out
  • Flagged-tip bristles pick up fine dirt particles and can be used on carpeting
  • Plastic angled shroud has patented handle-locking mechanism
  • Ribbed, coated aluminum handle for comfortable grip
Manufacturer Name Johnson-Diversey
Handle Diameter 15/16 in
Handle Length 51 in
Weight 1.95 LB
EAN or UPC 72627913513
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison