- Suma® Supreme Pot & Pan Detergent Optifill Dispensing System
- 1 Bottle per Case
- 2.5L Bottle
features
- Easy-to-use, maintenance-free manual warewashing program
- No installation/equipment costs
- Designed for use in three compartment sinks
- Super concentrated, high-active formula offers superior grease-cutting performance and cuts through even the greasiest pots, pans, and food prep utensils
- Ideal for use in restaurants, convenience stores, and caterers
- Delivers accurate dilution without the need for equipment or permanent water connection
- Contains biodegradable surfactants
- Phosphate-free
- Kosher certified
- Makes 1,654 gallons
| Manufacturer Name | Johnson-Diversey |
| Container Type | Bottle |
| Container Size | 2.5 L |
| Weight | 7.517 LB |
| EAN or UPC | 807174530513 |

