Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialECL01560A

ECL01560A

Model EC1500 Ultra-Speed Burnisher
Item #101687067
  • Model EC1500 Ultra-Speed Burnisher
JanitorialECL01560A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model EC1500 Ultra-Speed Burnisher

features

  • Produces easily maintained, glossy, wet-look floor
  • 1.5 hp motor
  • Front-bearing wheel mounts on chassis for greater control
  • Grip-notch belt drive and spike lead protectors
  • 50 ft, three-wire grounded cord
  • Four wheels for easy transportation
  • Nonmarking, wraparound bumper
  • Built-in drive pad assembly, balanced for vibration-free performance
  • All surfaces made from highly polished aluminum and chrome-plated steel
  • Strong 13.5 A motor
  • 1,500 rpm brush speed
  • UL® approved (commercial use)
Manufacturer Name Euroclean
Weight 88.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison