Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialEURSC3683B

EURSC3683B

C-SANITAIRE MIGHTY MITE
Item #101684245
  • Sanitaire® Commercial Compact Canister
JanitorialEURSC3683B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sanitaire® Commercial Compact Canister

features

  • Best for hard surface and above the floor cleaning
  • 12 A commercial-grade motor
  • HEPA system-ready and CRI certified with optional HEPA filter EUR60666-6
  • Six-piece attachment set includes hose, telescopic metal wand, upholstery nozzle, crevice tool, deluxe dusting brush, and deluxe floor tool
  • Comes with shoulder strap and weighs only 10 lb
  • Uses Eureka type MM disposable paper bags EUR60296-6 (one included)
  • 20 ft double-insulated cord
  • UL® approved (commercial use)
  • Manufacturer’s limited one-year warranty for commercial use
Manufacturer Name Electrolux
Weight 14.4 LB
EAN or UPC 23169145931
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison