Skip to content Skip to navigation menu
JanitorialEURSC5845B

EURSC5845B

Sanitaire® Model SC5845 Bagless/Cyclonic with True HEPA Sealed Filtration
Item #101619423
  • Sanitaire® Model SC5845 Bagless/Cyclonic with True HEPA Sealed Filtration
JanitorialEURSC5845B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sanitaire® Model SC5845 Bagless/Cyclonic with True HEPA Sealed Filtration

features

  • 10 A motor
  • 15" cleaning path
  • Seven-position carpet height adjustment
  • On-board tools
  • Head light
  • Furniture guard
  • Filtration system – washable, sealed HEPA, captures 99.97% of all particles down to 0.3 microns
  • 40' cord length
  • UL® approved (commercial use)
  • OSHA compliant
  • One-year parts/labor commercial manufacturer’s warranty
  • CRI Green Label™ approved
  • The CRI Green Label™ signifies a superior cleaning vacuum that has passed stringent testing for soil removal, dust containment, and carpet appearance retention
  • Look for the CRI Green Label™ logo on approved Sanitaire® models
  • The CRI Green Label™ logo is a trademark of the Carpet & Rug Institute
Manufacturer Name Electrolux
Weight 25.8 LB
EAN or UPC 23169114395
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison