Janitorial
FKLF219025
SUPERSEDED TO LGAS_BWK4404ST, MTRL - 116063706
Item #101664327
-
No Air Shipping -
Green Seal Certified
- Green Option™ Floor Stripper
- 5 gal Cube
- 1:4 Mixing Ratio
features
- Certified for industrial and institutional floor care
- Concentrated, low-odor, non-butyl formula quickly penetrates and emulsifies soil, sealers, finish, and wax buildup
- Solvent-free formulation eliminates offensive odors associated with traditional stripping formulas
- Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Green Seal
| Container Type | Box |
| Manufacturer Name | Franklin |
| Mixing Ratio | 1:4 |
| Container Size | 5 gal |
| Weight | 47.0 LB |
| EAN or UPC | 785990219051 |
-
No Air Shipping -
Green Seal Certified


