Skip to content Skip to navigation menu
JanitorialFRS1232TNCT

FRS1232TNCT

12/32OZ C-TERMINATOR DEODORIZER
Item #101690431
  • Terminator Deodorizer All-Purpose Cleaner
  • 12 Bottles per Case
  • 32-oz. Spray Bottle
JanitorialFRS1232TNCT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Terminator Deodorizer All-Purpose Cleaner
  • 12 Bottles per Case
  • 32-oz. Spray Bottle

features

  • Powerfully effective deodorizer and all-purpose cleaner with a crisp, fresh scent that lingers for days
  • Eliminates odors on contact
  • Ideal for use in locker rooms, meeting rooms, bathrooms, classrooms, shower rooms, closets, chutes, and sick rooms
  • Readily biodegradable
  • Two trigger sprayers per case
  • Cannot ship UPS
Container Size 32 oz
Odor Fresh
Manufacturer Name FRESH PRODUCTS
Container Type Spray Bottle
Deodorant Type Liquid
Weight 28.0 LB
EAN or UPC 760034421317
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison