Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialGMA120190

GMA120190

12/CS C-19" #0 RADIAL STEEL WFLOOR
Item #101681615
  • Radial Steel Wool Floor Pad
  • Grade 0
  • 19" Dia.
JanitorialGMA120190
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Steel Wool Floor Pad
  • Grade 0
  • 19" Dia.

features

  • Ideal for stripping a tough, dirty, paste-wax buildup or buffing a beautiful parquet floor to a brilliant luster
  • Reversible pad can be used over and over for cleaning, dry scrubbing, polishing, or finishing almost any type of floor
Grade Grade 0
Manufacturer Name Global Material Technologies
Dia. 19 in
Weight 13.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison