Janitorial
GPC470-46
PENDING RECODE TO LGAS_GPC47046, MTRL - 105368004
Item #101753644
-
Pre-Packed Quantities
- Georgia-Pacific Safe-T-Gard® Half-Fold Seat Covers
- 20 Packages @ 250 Count Ea.
- 5,000 Count Size
- 14.50" W x 17" L
features
- Clean white seat covers offer increased protect against germs and minimizes cross-contamination
- Reduces unnecessary waste and labor costs resulting from patrons creating makeshift seat covers from tissue paper
- Reduces system clogs caused by makeshift tissue and towel seat covers
| Length | 17 in |
| Manufacturer Name | Georgia-Pacific |
| Size | 14 1/2 in, 17 in |
| Color | White |
| Brand. | Safe-T-Gard |
| Container Type | Package |
| Container Size | 250 Ct |
| Weight | 30.0 LB |
-
Pre-Packed Quantities

