Janitorial
GPC54338
Georgia-Pacific® High Capacity Roll Towels & Hygienic Push-Paddle Dispenser
Item #101695245
- Hygienic Push-Paddle Roll Towel Dispenser
- Push-Paddle Type
features
- Dispenses high capacity 8" diameter rolls to help reduce costs and maintain user satisfaction
- Push-paddle design provides "limited hand contact" dispensing, which helps reduce the risk of cross-contamination
- ADA compliant when mounted properly
| Color | Smoke |
| Depth | 10.6 in |
| Manufacturer Name | Georgia-Pacific |
| Type | Push-Paddle |
| Weight | 8.0 LB |
| EAN or UPC | 73310543383 |
