Skip to content Skip to navigation menu
  • This part may be obsolete or discontinued but limited quantities may exist.


GPC58201

SofPull® Center-Pull Hand Towels & Dispenser

Item #101697134
each
    Shipment Options

Product details

  • SofPull® Regular-Capacity Center-Pull Towel Dispenser
  • Center-Pull Type

features

  • Touchless dispensing helps minimize the risk of cross-contamination
  • Absorbent towel dries hands quickly or wipes up large spills and tough messes
  • One-at-a-time dispensing helps reduce waste and costs
  • Dispenses high capacity 560 sheet rolls ideal for higher traffic areas and extended service intervals
  • Innovative low paper indicator triggers at approximately 50 sheets to ensure timely refills
  • Easy-to-load, self-threading design
  • Durable construction to maintain aesthetics

Specifications

Color Translucent Smoke
Depth 10.375 in
Manufacturer Name Georgia-Pacific
Type Center-Pull
Weight 3.0 LB
EAN or UPC 73310582016
Close Compare List Open Compare List Toggle

Product Comparison