text.skipToContent text.skipToNavigation


GPC59589

Pacific Blue Ultra™ Paper Towels & Dispensers

Item #113785598
each
    Shipment Options

Product details

  • Pacific Blue Ultra Paper Towel Dispenser
  • Manual
  • Black
  • 12.9 x 9 x 16.8

Specifications

Depth 9.3 in
Type Manual
Color Black
Height 16.7 in
Width 12.6 in
Manufacturer Name Georgia-Pacific
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 73310595894

Supporting Documents

Close Compare List Open Compare List Toggle

Product Comparison