Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Model C1660-900 HUSH Vac Twin Chamber™ Bagless with HEPA Filtration

HOO1660

Model C1660-900 HUSH Vac Twin Chamber™ Bagless with HEPA Filtration
Item #101684352
  • Model C1660-900 HUSH Vac Twin Chamber™ Bagless with HEPA Filtration
Model C1660-900 HUSH Vac Twin Chamber™ Bagless with HEPA Filtration
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model C1660-900 HUSH Vac Twin Chamber™ Bagless with HEPA Filtration

features

  • 15" cleaning path
  • On-board tools
  • Furniture guard and Teflon® coated HEPA filtration system
  • UL® approved (commercial use)
  • OSHA compliant
  • One-year parts/labor commercial manufacturer’s warranty
  • CRI Green Label™ approved
  • The CRI Green Label™ signifies a superior cleaning vacuum that has passed stringent testing for soil removal, dust containment, and carpet appearance retention
  • Look for the CRI Green Label™ logo on approved Sanitaire® models
  • The CRI Green Label™ logo is a trademark of the Carpet & Rug Institute
Manufacturer Name Hoover
Cord Length 35 ft
Amps 12 A
Weight 21.0 LB
EAN or UPC 735020278992
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison