Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialHVRC3820

HVRC3820

C-COMMERCIAL STEAM VAC
Item #101616260
  • Commercial Steam Vac™
JanitorialHVRC3820
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Commercial Steam Vac™

features

  • Commercial up right extractor/spotter with five rotating brushes deep cleans carpet fibers using hot tap water and cleaning solution
  • Ideal for quick pick-ups – no faucet hook-up
  • Remove-and-fill tank simply snaps into place
  • Features two brush speeds, automatic carpet height adjustment, finger tip dispenser control, handle release for cleaning under furniture, see-through cleaning and recovery tanks, large trundle wheels, built-in carrying handle
  • Includes 64 oz bottle of detergent
  • 1 gallon tank capacity
  • 35 ft cord
  • UL® and CSA approved for commercial use
  • Manufacturer’s one-year warranty for commercial use
Manufacturer Name Hoover
Weight 28.8 LB
EAN or UPC 73502020432
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison