- SCOTT® Standard Roll Bath Tissue
features
- The ideal balance of strength, softness, absorbency, and economy
- Minimum 20% post-consumer material
- meets EPA standards
| Color | White |
| Length per Sheet | 4 in |
| Sheets per Roll/Pack | 1210 |
| System Format | Standard Roll |
| Manufacturer Name | Kimberly-Clark |
| Ply | 1 |
| Width per Sheet | 4.1 in |
| Weight | 38.2 LB |

