- KLEENEX® BOUTIQUE* Floral Facial Tissue
- 36 Boxes per Case
- 95 Tissues per Box
features
- Boxes have a Signal* feature that alerts you when it’s time to change the box
- Ideal tissue performance combined with attractive packaging and easy maintenance
- Soft, absorbent facial tissue
| Color | White |
| Tissues per Box | 95 |
| Width per Sheet | 8.2 in |
| Manufacturer Name | Kimberly-Clark |
| Ply | 2 |
| Length per Sheet | 8.4 in |
| Weight | 13.23 LB |
| EAN or UPC | 36000212709 |
-
Pre-Packed Quantities


