- Electronic Touchless Coreless JRT® Tissue Dispenser
description
- Enhance restroom hygiene and reduce consumption with the first electronic bath tissue dispenser
features
- Enhance restroom hygiene and reduce consumption with the first electronic bath tissue dispenser
- Designed to hold one coreless non-perforated tissue roll
- Controlled dispensing results in a 20% reduction in the amount of bath tissue consumed
- Provides hassle-free performance
- Multiple sensor placement allows installation on both sides of the wall (mounting hardware included)
- Extra-long battery life – lasts more than one year
- Emergency feed knob ensures that paper is accessible even if the batteries are dead
- Durable plastic construction
- When installed properly, these dispensers meet the ADA Standards for Accessible Design, 28CFR Part 36 (2010), local rules may vary
| Used With | KCC07007 tissue |
| System Format | Coreless Roll |
| Depth | 12.97 in |
| Manufacturer Name | Kimberly-Clark |
| Size | 6.81 in, 12.64 in, 12.97 in |
| Color | Smoke Gray |
| Weight | 8.0 LB |
| EAN or UPC | 36000397093 |

