- PRO-175 Series Super Heavy-Duty Floor Machines
features
- Powerful scrubbing, stripping, and polishing at 175 rpm
- Safety enhanced interlok switch leaves both hands conveniently in control
- Safety enhanced non-conductive dual triggers
- 48" tall handle is fully adjustable for all operators
- Precision-balanced, 1.5 hp, heavy-duty, 66 frame motor
- 15", 17", and 21" size traditional all metal reinforced bell housing aprons
- Order pad driver separately
- Pad driver with 1" riser is 1" smaller than buffer size
- Separate 50' safety power cable
- Motor plugs in at handle base for easy maintenance
- Non-marking retractable 6" wheels for easy transport
- Manufacturer’s five-year warranty on motor, transmission, and chassis
| Manufacturer Name | Mercury Floor Machines |
| Weight | 110.0 LB |

