- Pocket Thermometer
features
- NSF certified
- Great for food processing and pasteurization
- Easy-to-use field calibration for ensured accuracy
- No tools required
- Innovative, anti-roll design and shatter proof lens
- Dishwasher-safe for quick, complete clean up
- Includes sheath with pocket clip
- Measures 0 °F to 220 °F
- 1" dial
- 5" probe
| Manufacturer Name | Pelouze |
| Weight | 1.03 LB |
| EAN or UPC | 77177404504 |

