Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialPGC03259CT

PGC03259CT

8/32OZ C-FEBREZE DEEP PENETRATRTU
Item #101684347
  • Deep Penetrating Febreze® Fabric Refresher & Odor Eliminator, Trigger Sprayer
  • 8 Bottles per Case
  • 32-oz. Bottle
JanitorialPGC03259CT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Deep Penetrating Febreze® Fabric Refresher & Odor Eliminator, Trigger Sprayer
  • 8 Bottles per Case
  • 32-oz. Bottle

features

  • Proprietary cleaning system goes to the source of odors and eliminates them
  • As it dries, odors disappear
  • Patented binding technology locks on to odor molecules and traps them for good
  • A light, fresh scent is left behind to leave the treated area smelling fresh and clean
  • Safe for virtually all fabrics
  • Ready-to-use bottle
Container Type Bottle w/ Trigger
Container Size 32 oz
Manufacturer Name P&G Professional
Weight 19.2 LB
EAN or UPC 37000032595
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison