Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ultra Gain® Liquid Laundry Detergent

PGC12784

Ultra Gain® Liquid Laundry Detergent
Item #101631431
  • Ultra Gain® Liquid Laundry Detergent
  • 6 Bottles per Case
  • 50-oz. Bottle
Ultra Gain® Liquid Laundry Detergent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra Gain® Liquid Laundry Detergent
  • 6 Bottles per Case
  • 50-oz. Bottle

features

  • 2x concentrated formula provides great cleaning power with half as much detergent
  • Laundry stays fresher, longer with Keep-it-Fresh™ formula
  • Original fresh scent
Container Type Bottle
Manufacturer Name P&G Professional
Container Size 50 oz
Weight 24.6 LB
EAN or UPC 37000127840
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison