Product details
- LYSOL® Brand Disinfecting Complete Clean Wipes with Micro-Lock™ Fibers, Citrus Scent
- 6 Containers per Case
- 80 Wipes per Container
description
- Each thick, pre-moistened wipe kills 99.9% of viruses and bacteria on hard nonporous surfaces when used as directed. Packaged in several convenient sizes, this product is ideal for cleaning, disinfecting and deodorizing. Use on kitchen counters, appliances, stove tops, cabinets, floors, garbage cans, toilet exteriors, bathtubs and sinks.
features
- Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep, when used as directed on hard, non-porous surfaces
- Maintain disinfected commercial spaces across a versatile range of industries, including schools, hospitality, office workspaces, fitness centers, and stadiums
- Proven to kill the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces
- Safe to use on high-touch germ hot spots, including electronics, doorknobs, handrails, faucets, phones, and keyboards
- Upholds safety standards: Meets OSHA’s Bloodborne Pathogens Standard
- This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA’s Viral Emerging Pathogen Policy
- can be used against Monkeypox, when used in accordance with the directions for use
- Makes a premium impression and reassure customers with canisters at service desks, conference rooms, classrooms, and more
Specifications
Odor | Lemon & Lime Blossom |
Container Type | Canister |
Manufacturer Name | RECKITT BENCKISER |
Weight | 6.0 LB |
EAN or UPC | 19200771825 |
Compliance & Restrictions
- Pre-Packed Quantities