Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialRCP253200BLA

RCP253200BLA

6/CTN C-LOBBY PRO DUST PAN WIH COVE
Item #101695146
  • Lobby Pro™ Upright Dust Pan with Self-Opening/Closing Cover
JanitorialRCP253200BLA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lobby Pro™ Upright Dust Pan with Self-Opening/Closing Cover

features

  • Vinyl-coated, metal handle
  • Built-in recess on the back of the pan allows emptying without touching the pan bottom
  • Yoke and handle assembly features larger, quieter hinge pins
  • Wheels and wear pads on the back of the pan provide long product life
  • Lightweight plastic construction reduces the risk of back strain
Style Self-Opening/Closing Cover
Manufacturer Name Rubbermaid Commercial Products
Color Black
Height 37 in
Weight 2.167 LB
EAN or UPC 86876156171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison