- Brute® Tandem Dolly
features
- Customize the dolly with two Brute® containers in mix-and-match sizes
- even combine round and square containers
- Heavy-duty 8" wheels and four 4" swivel casters
- 200 lb per platform capacity
- Innovative center hinge design and fixed wheels help transport uneven loads smoothly
- Use with Brute® containers
- 20 1/2" W x 45" D x 8" H
| Manufacturer Name | Rubbermaid Commercial Products |
| Component | Dolly |
| Color | Black |
| Weight | 18.96 LB |
| EAN or UPC | 86876161779 |

