- Swing Lids for Slim Jim® Waste Containers
features
- Durable, lightweight plastic construction for long life
- Color-coded Slim Jim® tops collect general refuse or efficiently sort recyclables
- Fits RCP3540, RCP3540-60, and RCP3541 containers
- 20.6" W x 11.6" D x 5" H
- Containers and interchangeable tops sold separately
| Manufacturer Name | Rubbermaid Commercial Products |
| Component | Lid |
| Color | Black |
| Container Size | 15.875 gal, 23 gal |
| Weight | 3.664 LB |
| EAN or UPC | 86876186406 |

