- Bouncer® Measuring Cups
features
- Clear, break-resistant polycarbonate
- Commercial dishwasher safe
- Temperature range: -40 °F to 212 °F (-40 °C to 100 °C)
- Withstands freezer cold and steam-cleaning heat
- Measurement markings are hot-stamped in red for U.S. and blue for metric
- Certified to NSF/USDA standard #2
- USDA meat and poultry equipment group listed
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 0.708 LB |
| EAN or UPC | 86876019704 |

