- Untouchable® Half Round Container
features
- 21 gallon
- Fits Half Round Lid RCP3620, sold separately
- 11" W x 21" D x 28" H
- Hands free waste disposal
- Crack-resistant plastic with stands indoor/outdoor use
- Combination is CSFM listed
| Container Size | 21 gal |
| Color | Beige |
| Manufacturer Name | Rubbermaid Commercial Products |
| Component | Container |
| Weight | 7.75 LB |
| EAN or UPC | 86876023121 |

