- Untouchable® Half Round Container
features
- 21 gallon
- Fits Half Round Lid RCP3620, sold separately
- Combination is CSFM listed
- 11" W x 21" D x 28" H
- Crack-resistant plastic with stands indoor/outdoor use
- Hands free waste disposal
| Component | Container |
| Manufacturer Name | Rubbermaid Commercial Products |
| Color | Gray |
| Container Size | 21 gal |
| Weight | 6.56 LB |
| EAN or UPC | 86876023138 |

