- Brute® Square Container Lid
- Gray
features
- Square shape offers up to 14% more capacity than round containers
- Durable plastic will not leak
- Withstands repeated commercial cleanings
| Manufacturer Name | Rubbermaid Commercial Products |
| Component | Lid |
| Container Size | 40 gal |
| Color | Gray |
| Weight | 3.92 LB |
| EAN or UPC | 86876044393 |

