Skip to content Skip to navigation menu
Brushless Mechanical Sweeper

RCP421588BLA

Brushless Mechanical Sweeper
Item #101693613
  • Brushless Mechanical Sweeper
Brushless Mechanical Sweeper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brushless Mechanical Sweeper

features

  • A complete line of commercial-grade sweepers for a variety of floor types
  • Unique, upgraded design with ergonomic handle
  • Low-profile for cleaning under furniture
  • Easy-open dual debris bins feature one-touch emptying doors
  • Four corner brushes provide edge cleaning
  • Hood constructed of durable galvanized steel
  • Two blades and four edge cleaning brushes provide maximum cleaning power
  • Nonmarking soft treaded wheels for use on carpet, vinyl, tile, and wood floors
  • Front and back protective bumpers
  • Clear tinted window signals when full
  • 7.5" sweep path
  • Black with yellow trim
Manufacturer Name Rubbermaid Commercial Products
Weight 4.894 LB
EAN or UPC 86876187397
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison