- Over-the-Spill™ Pad
features
- Slip-resistant, tear-off pads cover and absorb spills and alert pedestrians
- Each pad absorbs up to 12 oz (0.3 kg) of fluid
- Imprinted with "Caution Wet Floor" in English and Spanish
- Plastic pad has slot for hanging
- Mounts to RCP6112 Series Folding Floor Signs
| Manufacturer Name | Rubbermaid Commercial Products |
| Length | 14 in |
| Background Color | Yellow |
| Height | 16 1/2 in |
| Sign Header | Caution Wet Floor |
| Weight | 1.387 LB |
| EAN or UPC | 86876162516 |

