- Convertible Utility Cart
features
- Multiple-duty carts for use in warehouses, mailrooms, conference rooms, and maintenance facilities
- Heavy-duty plastic won’t rust, dent, chip, or peel
- Lightweight for easy maneuverability and quiet operation
- Rounded corners mean no sharp edges to nick walls or furniture
- Multifunction cart converts from a utility cart to a platform truck in just seconds
- Simple push-buttons and foot pedal for easy conversion
- Molded-in ergonomic handle for comfort
- Collapses to just 10 7/8" high for efficient storage
- Recessed top shelf folds down to create back of platform truck
- Platform truck has a 250 lb load capacity and a 24" x 36" usable platform
- Platform truck has same measurements as the utility cart except the height is 43 2/5"
| Length | 45.200 in |
| Load Capacity | 400 lbs |
| Width | 23.800 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Height | 34.400 in |
| Caster Type | 2 Swivel, 2 Locking |
| Weight | 57.2 LB |
| EAN or UPC | 86876191523 |

