- Heavy-Duty Service/Utility Cart
features
- Heavy-duty plastic won’t rust, dent, chip, or peel
- Lightweight for easy maneuverability and quiet operation
- Rounded corners mean no sharp edges to nick walls or furniture
- Structural foam construction
- Two tray-style shelves, cup holder, and storage slot to stay organized
- 5" molded-in ergonomic full round handle for comfort
- Assembly required
- Multiple-duty carts for use in warehouses, mailrooms, conference rooms, and maintenance facilities
| Load Capacity | 500 lbs |
| Height | 33 1/4 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Caster Type | 2 Swivel, 2 Fixed |
| Weight | 27.65 LB |
| EAN or UPC | 86876169188 |

