Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialRCP450500BG

RCP450500BG

C-FLAT SHELF UTILITY CAT BEIGE
Item #101697506
  • Flat Shelf Utility Cart
JanitorialRCP450500BG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flat Shelf Utility Cart

features

  • Multiple-duty carts for use in warehouses, mailrooms, conference rooms, and maintenance facilities
  • Heavy-duty plastic won’t rust, dent, chip, or peel
  • Lightweight for easy maneuverability and quiet operation
  • Rounded corners mean no sharp edges to nick walls or furniture
  • Structural foam construction
  • Flat shelves provide a smooth work surface and allow easy loading
  • Molded-in wraparound handle with convenient storage bin
  • Front mounting bracket holds wastebasket, extension cord, or power strip
  • Assembly required
Height 33.300 in
Caster Dia. 5 in
Manufacturer Name Rubbermaid Commercial Products
Caster Type Swivel
Weight 34.1 LB
EAN or UPC 86876125078
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison