- Bulk Recycling Cube Truck
features
- Easy-to-maneuver equipment can also serve as central collection containers or shipping containers to reduce handling
- Contains recycled plastic
- Meets EPA comprehensive guidelines
- Cannot ship UPS
| Width | 31 in |
| Load Capacity | 500 lbs |
| Height | 37 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Length | 43 3/4 in |
| Weight | 51.0 LB |
| EAN or UPC | 86876194319 |

