- Round Storage Containers and Lids
features
- Semiclear polypropylene for visibility
- Stackable and nestable for compact storage
- Easy-grip handles
- Dishwasher safe
- NSF certified
- Temperature range: -40 °F to 150 °F (-40 °C to 71 °C)
- Lids and containers sold separately
- 12 qt capacity
- 13 1/8" dia. x 8 1/8" H
- Lid (RCP5730YEL) sold separately
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 1.2 LB |
| EAN or UPC | 86876131338 |

