Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Round Storage Containers & Lids

RCP572824CLE

Round Storage Containers & Lids
Item #101694932
  • Round Storage Containers and Lids
Round Storage Containers & Lids
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Storage Containers and Lids

features

  • Dishwasher safe
  • NSF certified
  • Temperature range: -40 °F to 150 °F (-40 °C to 71 °C)
  • Lids and containers sold separately
  • 22 qt capacity
  • 13 1/8" dia. x 44" H
  • Lid (RCP5730YEL) sold separately
  • Semiclear polypropylene for visibility
  • Stackable and nestable for compact storage
  • Easy-grip handles
Manufacturer Name Rubbermaid Commercial Products
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison