Skip to content Skip to navigation menu
8 3/4" x 8 5/16" Square Space-Saving Containers & Lids

RCP6302CLE

8 3/4" x 8 5/16" Square Space-Saving Containers & Lids
Item #101694914
  • 8-3/4 x 8-5/16 Square Space-Saving Containers and Lids
8 3/4" x 8 5/16" Square Space-Saving Containers & Lids
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8-3/4 x 8-5/16 Square Space-Saving Containers and Lids

features

  • Precise measurement graduations – red for U.S., blue for metric
  • Stores up to 25% more on a shelf than round containers
  • Break-resistant, clear polycarbonate for visibility and long life
  • Smooth interiors for easy cleaning
  • Dishwasher safe
  • Easy-grip, pocket-style handles with drain holes
  • Stack in use and nest for compact storage
  • NSF certified
  • Temperature range: -40 °F to 212 °F (-40 °C to 100 °C)
  • Lids and containers sold separately
  • 2 qt capacity
Manufacturer Name Rubbermaid Commercial Products
Weight 0.5 LB
EAN or UPC 86876043983
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison