- WaveBrake® High-Capacity Foot-Activated Combo with Downward Pressure Wringer
features
- Patented design features molded-in wave baffles that reduce wave motion
- Large target area facilitates faster and more efficient mopping for commercial cleaning jobs
- 44 qt bucket
- Heavy-duty, ergonomic wringer is designed to last over 50,000 cycles
- Convenient foot pedal water evacuation – no lifting required
- Mop handle secures during transport, preventing damage to walls
- Accepts RCP9C74 Dirty Water Bucket (sold separately)
- Nonmarking 3" casters
- Less splashing and spilling means safer, cleaner, more efficient mopping
- Constructed of tubular steel and structural web molded plastic
- Yellow
- For 16 to 32 oz mop heads
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 20.45 LB |
| EAN or UPC | 86876191585 |

