Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
WaveBrake® Color-Coded Combos

RCP758888RED

WaveBrake® Color-Coded Combos
Item #101664227
  • WaveBrake® Color-Coded Combos
WaveBrake® Color-Coded Combos
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WaveBrake® Color-Coded Combos

features

  • Patented design features molded-in wave baffles that reduce wave motion
  • Less splashing and spilling means safer, cleaner, more efficient mopping
  • Three distinct colors to help organize cleaning equipment
  • 35 qt capacity bucket
  • High-efficiency side ward pressure wringer is tested to exceed 25,000 wringing cycles
  • Buckets nest, even with casters attached, to save space
  • Mop handle secures during transport, preventing damage to walls
  • Non-marking casters
  • Constructed of tubular steel and structural web molded plastic
  • For up to 32 oz mop heads
  • Matching color-coded mop handles sold separately
Manufacturer Name Rubbermaid Commercial Products
Weight 20.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison