- WaveBrake® Mopping Trolley with Downward Pressure Wringer
features
- Trolley handle for easy transport and storage of safety sign and lobby dust pan (with optional hanger, RCP2535, available as special order only)
- Removable maid caddy for two spray bottles and cleaning supplies
- Accommodates a 13 gallon poly liner for waste collection
- Our Quiet Caster Dolly makes less than one-tenth the noise of a traditional mop bucket
- System also includes "bucket-in-bucket" design to separate clean and dirty water and an additional accessory bucket for extra cleaning solution or waste collection
- Bucket capacity: 35 qt
- Wringer capacity: up to 32 oz mop
- Improve productivity with this compact janitor’s cart and mopping combo, all in one
- Promotes a safer workplace
- The patented, molded-in WaveBrake® inhibits wave formation, which reduces splashing by 40%
- Tested to exceed 50,000 cycles, the wringers are more than twice as durable
- 30° handle bend is easier on the user’s wrist and shoulder
- Buckets stack, even with the wheels attached, for more efficient storage
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 40.12 LB |

