Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialRCP9175BEI

RCP9175BEI

Ranger® 65-Gallon Container
Item #105181819
  • Ranger® 65-Gallon Container
JanitorialRCP9175BEI
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ranger® 65-Gallon Container

features

  • Durable construction in a modern design for a professional look
  • Door top styles are FM and CSFM approved
  • Withstands extreme weather
  • Permanently attached hinged lid
  • Metal bag retention straps secure can liners
  • Large capacity is ideal for high-traffic areas
  • Pedestal base design offers increased stability, even in outdoor environments
  • Bolt-down feature for added stability and security
  • Two door openings
  • 24.8" W x 49.25" H
Manufacturer Name Rubbermaid Commercial Products
Weight 51.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison