Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialRCP9F50

RCP9F50

Safe Ice 74-oz. Scoop with Hand Guard
Item #101678258
  • Safe Ice 74-oz. Scoop with Hand Guard
JanitorialRCP9F50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Safe Ice 74-oz. Scoop with Hand Guard

features

  • Relieves wrist strain
  • Combines with an open style Scoop Holder (RCP9F43, sold separately) when stored
  • Reinforced leading edge improves durability
  • A suite of innovative, end-to-end integrated ice management tools designed to increase operational efficiencies while reducing food safety concerns
  • Angled handle positioned over ice cavity protects hand from contacting ice, reducing risk of cross contamination
  • Reduces the risk of cross contamination and improves employee safety
  • NSF certified
  • Dishwasher safe
  • 11.97" L x 6.7" W x 7.72" H
Manufacturer Name Rubbermaid Commercial Products
Weight 1.19 LB
EAN or UPC 86876200348
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison