- Three-Shelf Service Cart with Brushed Aluminum Uprights
features
- Quiet operation
- Dual-molded handles
- Easy-to-clean smooth surfaces
- Ideal for office use
- Shelves have one flat side for easy loading
- lip on three sides
- Easy assembly
- Assembly required
| Length | 31 1/2 in |
| Load Capacity | 100 lbs |
| Caster Type | Swivel |
| Manufacturer Name | Rubbermaid Commercial Products |
| Caster Dia. | 3 in |
| Height | 36 in |
| Weight | 25.5 LB |
| EAN or UPC | 86876173802 |

