- Service/Utility Carts
- Structural Foam Construction
- 34.1 in Length
- 17.4 in Wide
- 32.4 in High
features
- Multiple-duty carts for use in warehouses, mailrooms, conference rooms, and maintenance facilities
- Heavy-duty plastic won’t rust, dent, chip, or peel
- Lightweight for easy maneuverability and quiet operation
- Rounded corners mean no sharp edges to nick walls or furniture
- Structural foam construction
- Two tray-style shelves securely hold contents
- Molded-in handle with convenient storage compartments
- Easy assembly
| Material | Structural Foam |
| Color | Black |
| Load Capacity | 500 lbs |
| Caster Dia. | 4 in |
| Capacity | 500 lbs |
| Height | 31 1/4 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Wheel Diameter | 5 in |
| Caster Type | Swivel |
| No. of Shelves | 2 |
| Length | 34.100 in |
| Weight | 31.0 LB |
| EAN or UPC | 86876175080 |

