- Service/Utility Carts
features
- Multiple-duty carts for use in warehouses, mailrooms, conference rooms, and maintenance facilities
- Heavy-duty plastic won’t rust, dent, chip, or peel
- Lightweight for easy maneuverability and quiet operation
- Rounded corners mean no sharp edges to nick walls or furniture
- Structural foam construction
- Two tray-style shelves securely hold contents
- Molded-in handle with convenient storage compartments
- Easy assembly
| Load Capacity | 300 lbs |
| Caster Type | Swivel |
| Manufacturer Name | Rubbermaid Commercial Products |
| Height | 31 1/4 in |
| Caster Dia. | 4 in |
| Weight | 43.0 LB |
| EAN or UPC | 86876175097 |

