Skip to content Skip to navigation menu
JanitorialRCP9W300BLA

RCP9W300BLA

C-TUSCAN STYLE GROUNDSKEEPER
Item #101614880
  • GroundsKeeper™ Outdoor Tuscan Cigarette Receptacle
JanitorialRCP9W300BLA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GroundsKeeper™ Outdoor Tuscan Cigarette Receptacle

features

  • Anchor holes for added security
  • 14" W x 14" D x 42" H
  • Smooth, injection-molded plastic is rust-resistant and easy to clean
  • Galvanized steel waste collector holds large quantities of butts and empties quickly
  • Stainless steel snuff plate minimizes smoldering
  • Molded-in-color polymer body with UV inhibitor and powder-coated aluminum cap stand up to years of extreme weather
  • Heavy steel base plate for stability
  • FM approved
Manufacturer Name Rubbermaid Commercial Products
Weight 36.04 LB
EAN or UPC 86876173055
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison